Flame resistant Winter Hood Hi-vis yellow/navy blue onesize

Article no.: 216915143389onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high-vis yellow
Type of product Winter cap

Identification numbers & Classifications

Article number 216915143389onesize
EAN / GTIN 7330509825235
Manufacturer number 216915143389onesize
L-Number L00980 6014

Description

Version:


Main material
75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Lining
Warm lined

Reflex
Reflective detail on hood

Fits with
Article 4069, 4467

Functionality
Oil, dirt and water repellent

Description:

  • Flame-resistant and adjustable hood that can be applied to winter parka 4467 or winter jacket 4069 with push buttons
  • The hood is helmet-fitted, so you can easily wear a helmet under it

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart