Oil filter wrench ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside 8-point profile ∙ Size 74

Article no.: 2169-15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2169-15
EAN / GTIN 4000896247066
Manufacturer number 2169-15
L-Number L60140 6032

Description

Description:

Application:
Operating oil filters and oil filter housings
  • 8-point Wrench size 75 mm
  • Operation of oil filters and oil filter housings, especially for
    FIAT 500 ∙ 500C ∙ Panda ∙ Bravo ∙ LANCIA Ypsilon ∙ ALFA ROMEO 147 and the 1.0 l mild hybrid engines 1.2 l, 1.9 D Multijet ∙ 1.9 JTD
  • Positive mounting of the oil filter housing
  • Controlled screw tightening with torque wrench to the torque required by the manufacturer
  • Inside square Drive 12.5 = 12
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 8-point profile
  • Diameter: 105 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart