Fuel filter releasing tool ∙ 1/2 inch (12.5 mm) square, hollow ∙ Groove profile ∙ 160 mm

Article no.: 2168-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2168-2
EAN / GTIN 4000896226870
Manufacturer number 2168-2
L-Number L60140 6028

Description

Description:

Application:
Operation of fuel filter housing on FORD Duratorq 2.2 TDCI engines
  • Can be used easily even in areas with restricted access
  • Length: 130 mm
  • Outside ⌀: 160 mm
  • FORD Transit Custom model year 04/2012 → ∙ Tourneo Custom model year 04/2012 → ∙ Transit model year 08/2013 →
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Groove profile
  • Diameter: 160 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart