{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 8 mm | |
Overhang L1 | 25 mm | |
Overall length Ltot | 78 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable indexable insert | LO.U0904.. | |
Pack of insert screws | 219868 1 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215954 16/2 | |
EAN / GTIN | 4045197939869 | |
Manufacturer number | 215954 16/2 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Power Tang 90° tangential high-performance shoulder mill close pitch, Weldon shank, ⌀ D / number of effective cutting edges Z: 16/2mm
on request
In stock
19 pieces in stock
£261.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
£174.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
£167.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£103.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Overall length Ltot | 78 mm | 85 mm | 85 mm | 85 mm |
Shank type | Weldon shank | Weldon shank | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 16 mm | 16 mm | 16 mm | 16 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank ⌀ Ds h6 | 16 mm | 16 mm | 16 mm | 16 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |