Cable stripping knife ∙ with protective insulation ∙ Length: 180 mm

Article no.: 2156VDE-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 2156VDE-2
EAN / GTIN 4000896173549
Manufacturer number 2156VDE-2
L-Number L60140 3412

Description

Description:

  • With protection cap
  • Blade made of stainless steel
  • Plastic handle
  • IEC 60900:2018
  • Made in Germany
  • Dimensions / length: 180 mm
  • VDE protective insulation up to 1000 V
  • Net weight: 0.07 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart