Spirit level 80 cm ∙ Length: 800 mm

Article no.: 2154-80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2154-80
EAN / GTIN 4000896246700
Manufacturer number 2154-80
L-Number L60140 5731

Description

Description:

Application:
With borehole for horizontal and vertical attachment or transfer of markings
  • Anodized spirit level with high measuring accuracy from 1 mm/m (0.057°)
  • Better readability in low light thanks to a fluorescent liquid in the block level
  • High measuring accuracy in horizontal and vertical positions
  • Shatterproof acrylic glass block levels
  • Level installation is unaffected by temperature, allowing for measurements from -20°C to +50°C
  • Antistatic level liquid
  • Extremely strong aluminium profile with 590 g/m profile weight
  • Acrylic glass block level with 30-year guarantee against leaking
  • Dimensions / length: 800 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart