Set of circlip pliers 8 pcs in i-BOXX 72

Article no.: 2148706
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 2148706
EAN / GTIN 4010886881156
Manufacturer number 2148706
L-Number L60160 2606

Description

Description:

  • Particularly suitable for barely accessible places
  • With straight and 45° angled tips
  • In GEDORE i-BOXX® 72, with transparent cover for getting an immediate impression
  • Dimensions: W 367 x D 316 x H 72 mm

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 73 mm
  • Total length [mm]: 370 mm
  • Total width [mm]: 315 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart