Offset screwdriver ∙ Inside TORX® profile ∙ Size T60

Article no.: 2115-T60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2115-T60
EAN / GTIN 4000896012237
Manufacturer number 2115-T60
L-Number L60140 5931

Description

Description:

  • Made in Germany
  • Output: Inside TORX® profile
  • Wrench size: ∙ T60
  • Dimensions / length: 52 mm
  • Length l1: 134 mm
  • Net weight: 0.18 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart