Option E-torc II 150 Communication / Charger tray

Article no.: 2100819
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2100819
EAN / GTIN 4010886968253
Manufacturer number 2100819
L-Number L60160 6497

Description

Description:

  • Option E-torc 2 communication / charging station
  • 5 models suitable for the E-torc 2 series (25, 150, 300, 600, 1000)
  • For stationary loading and storage of the E-torc 2
  • Fast charging time (approx. 4 hours for NiMh batteries of the type AA 2700 mA)
  • Charging station only suitable for charging NiMh batteries!
  • Intelligent battery charging management, permanent monitoring of the charging current
  • Charge status display via LED
  • Connection of the E-torc 2 to the communication / charging station via a contact pin strip
  • Data communication possible during the charging process
  • Data connection via RS232 interface on the side (serial DP 9-pin)
  • Simple assembly through existing assembly holes
  • Option includes 1 communication / charging station + adaptation of an E-torc 2 (new order) torque wrench

Feature:

  • 1000 V insulated: no
  • Battery capacity [V]: 2,700 mAh
  • Battery type [V]: Nickel metal hydride (NiMH)
  • Battery voltage [V]: 1,2 V
  • Charging time [V]: 4 h
  • Evaluation software: no
  • Housing material: Aluminium profile
  • Interface: RS 232 (serial DP 9 pol. female)
  • Number of batteries/rechargeable batteries: 2
  • Output voltage [V]: 5 V
  • Power supply current [A]: 2,4
  • REACH registration available: no
  • Supply voltage [V]: 240 V
  • Total depth [mm]: 90 mm
  • Total length [mm]: 440 mm
  • Total width [mm]: 80 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart