Safety Knife SECUPLUS RIPPEX 210 , 20 PCE

Article no.: 210001.13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 210001.13
EAN / GTIN 4002632804359
Manufacturer number 210001.13
L-Number L60170 954

Description

Description:

Split paper without a blade – in single layers.
The SECUPLUS RIPPEX 210 is ideal for processing roll material. Thanks to a stable edge on the top, it is able to split individual layers of paper from the roll. Since there is no blade, cutting injuries are impossible. And material shrinkage is also kept within limits. Because the ergonomic SECUPLUS RIPPEX 210 can not only be inserted precisely into the selected layer. It also glides over the surface without leaving any marks.
  • Basic material:
    Plastic
  • Bladeless
    The SECUPLUS RIPPEX 210 made of plastic works without a blade. There is no sharp cutting edge on which you could injure yourself. This special protection considerably increases your safety at work.
  • Bevelled edge
    The top edge is shaped exactly so that you can use it to rip paper layers. Condition: The paper is under tension. The curved knife nose paves the way into the roll.
    The underside of the SECUPLUS RIPPEX 210 is completely smooth and straight. So you don't lose speed in the roll. You can glide through comfortably – while the splitting work is done further up.
  • Ergonomic handle
    You move the paper splitter forward by pushing. It is very pleasant that the rear part of the tool is rounded. This avoids pressure points and other discomfort.

Feature:

  • Handling: Right and left handers
  • Safety technology I: Special safety (SECUPLUS)
  • Safety technology II: Bladeless
  • Ergonomics: Ergonomic
  • Main cutting materials: Layers of foil or paper, Slabbing material off a roll
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: yes
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Blade change without tools: no
  • Possible as promotional item: no

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart