Spare chisel for hydr. nut splitter 1.26/1 HYD

Article no.: 2043920
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisel edge

Identification numbers & Classifications

Article number 2043920
EAN / GTIN 4036976125672
Manufacturer number 2043920
L-Number L60160 5924

Description

Description:

At the cutting edge for breakage resistance The chamfer at the chisel s edge improves the splitting effect and prevents breakage With smooth chisel function Channel walls rolled, thus mirror-smooth and wear resistant For nuts up to property class 10 Chisel replaceable

Feature:

  • Contents (number of pieces): 1 pcs.
  • Net weight [kg]: 0,12 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart