This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide milling cutter with chip separators TPC, TiAlN, ⌀ f8 DC: 20mm

Article no.: 203083 20

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 5
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.06×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 60 mm
Overhang length L1 incl. recess 70 mm
Recess ⌀ D1 19.8 mm
Overall length L 126 mm
Shank ⌀ Ds 20 mm
Corner rounding rv 0.3 mm
Average chip thickness hmax for TPC milling in titanium > 850 N/mm2 0.11 mm
Average chip thickness hmax for TPC milling in Inconel® 0.09 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203083 20
Manufacturer number 203083 20

Application Table

Ti > 850 N/mm²
S
180
Inconel
S
90
wet maximum
 

Description

Version:

High-performance miller for machining superalloys, specially designed for TPC applications.
Strengthened core.

Note:

hmax: The values stated in the table are maximum values.
ae max = 0.06×D for TPC machining.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart