Circlip pliers f.external rings straight 85-140mm

Article no.: 2011778
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 2011778
EAN / GTIN 4010886877531
Manufacturer number 2011778
L-Number L60160 2433

Description

Description:

  • Black, tips and lock lever zinc-plated
  • The toothed bracket stops the pliers legs from straddling beyond the permitted working area
  • This ensures safe working even in hidden fitting positions
  • Locking pin can be replaced
  • Non-crush type release-lever with handle recesses, red dip-insulated
  • Precision machined, oil hardened and annealed
  • E-8000 A = pair of spare tips
  • Pair of replacement tips available

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Shaft diameter [inch]: 3.3/8-5.1/2
  • Shaft diameter [mm]: 85-140
  • Tip Ø: 3,2 mm
  • Total height [mm]: 25 mm
  • Total length [mm]: 585 mm
  • Total width [mm]: 200 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart