LED inspection light set ∙ wireless charging ∙ 3-pieces

Article no.: 1979NW/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Inspection lamp

Identification numbers & Classifications

Article number 1979NW/3
EAN / GTIN 4000896235261
Manufacturer number 1979NW/3
L-Number L60140 4916

Description

Description:

  • Wireless charging
  • Efficient and comfortable charging function due to optimised self-positioning of the lamp on the pad
  • Small, compact LED lamp with high lighting power
  • Progressively dimmable – optimal light adjustment
  • Simple and quick diagnosis by main light (surface illumination) or top light (punctual illumination) for dialogue reception among other applications
  • Should be in any tool bag
  • Charging starts immediately after the light is fitted
  • 2-component plastic housing with rubberised surface
  • Battery status and state-of-charge display
  • Switching on / off as well as switching between top and main light via main button
  • LED light set, 3 pieces
  • Contents:
  • 1x 1979W-11 LED pen light ∙ wireless
  • 1x 1979W-82 LED pocket light ∙ wireless charging
  • 1x 1979WP-2 dual wireless charging pad
  • 1x 100 cm USB-C cable
  • 1x 2A 5V charger / power supply unit
  • Power supply: Wireless charging
  • LED technology: COB/SMD
  • Type of protection (IP): IP65
  • Protection rating (IK): IK09
  • Number of tools: 3

Supplied with:

LED pen light ∙ wireless charging 1979W-11 ∙ 1979W-82 ∙ 1979WP-2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart