Sheet metal profile snips ∙ Length: 180 mm

Article no.: 1961R-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 1961R-3
EAN / GTIN 4000896176540
Manufacturer number 1961R-3
L-Number L60140 3042

Description

Description:

  • Compact design facilitates working in confined spaces and cutting the smallest of contours
  • Right hand cutting
  • For figure cutting and straight cuts
  • For sheet thickness up to 1.2 mm (600 N/mm2)
  • Edge length: 20 mm
  • Lever transmission system for a minimum effort
  • For small radii and working in areas with restricted access
  • Shear head drop-forged
  • Induction-hardened cutting edges with grind
  • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
  • Dimensions / length: 180 mm
  • Net weight: 0.19 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart