Plastic tool case empty

Article no.: 1953729
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 1953729
EAN / GTIN 4010886869727
Manufacturer number 1953729
L-Number L60160 5140

Description

Description:

  • Carefully processed with strong industrial seams
  • Base insert from zinc-plated sheet steel
  • Edges reinforced with aluminium angle brackets, metal parts durable riveted
  • With feet to protect sensitive surfaces
  • Front part can be lowered for quick access to the tools, with two key locks to prevent inadvertent opening
  • Removable carrying strap with shoulder protector and sturdy carrying handle
  • Document partition
  • Interior measurements 430 x 200 x 290 mm
  • Document compartment

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 290 mm
  • Total length [mm]: 200 mm
  • Total width [mm]: 430 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart