Pneumatic chair

Article no.: 195-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Swivel work chair

Identification numbers & Classifications

Article number 195-4
EAN / GTIN 4000896148707
Manufacturer number 195-4
L-Number L60150 7

Description

Description:

  • Provides a comfortable seat at the work area
  • 5 castors (approx. 76 mm ⌀)
  • Movable work chair with pneumatic seat height adjustment
  • Cushioned seat base: 320 mm ∅, HAZET blue
  • Easy to clean
  • Loading capacity: up to 150 kg
  • Adjustable in height from 396 to 526 mm
  • 2 tool compartments,
    1 rotating through 360°
  • Tilt-resistant
  • Net weight: 5.8 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart