Wire strippers, 170 mm

Article no.: 194A.17CPE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 194A.17CPE
EAN / GTIN 3662424087233
Manufacturer number 194A.17CPE
L-Number L60130 8806

Description

Description:

  • For multi-conductor or single-conductor cables with 0.5 to 6 mm²
  • Knurled adjusting screw with lock nut
  • Metal compression spring
  • Standard stripper, forged
  • Automatic opening of handle for speed and ease of use

Feature:

  • B [mm]: 17
  • D min.-max. [mm]: 0.5-0.6
  • E [mm]: 8.5
  • L [mm]: 170
  • [g]: 185

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart