1000V insulated strippers

Article no.: 194.17AVSE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 194.17AVSE
EAN / GTIN 3148511450215
Manufacturer number 194.17AVSE
L-Number L60130 4952

Description

Description:

  • Insulation with safety colour code
  • For stripping all common cables on electrical installations
  • Max. Diameter: 2.5 mm
  • Burnished head

Feature:

  • E [mm]: 8
  • E1 [mm]: 8
  • H [mm]: 8
  • L [mm]: 170
  • [g]: 200

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart