Extension with release 1/4″ 97 mm

Article no.: 1932292
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1932292
EAN / GTIN 4010886871874
Manufacturer number 1932292

Description

Description:

  • No unintentional release of the socket from the extension due to safety ring
  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, ball locking device
  • For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device

Feature:

  • Square drive [metric]: 6,3 mm
  • Square drive [inch]: 1/4″
  • Total length [mm]: 97 mm
  • Contents (number of pieces): 1 pcs.
  • Nominal length [mm]: 97 mm
  • Net weight [kg]: 0,05 kg
  • REACH registration available: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart