Measuring head for 3 point internal micrometers 150 - 175 mm

Article no.: 1922540
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1922540
EAN / GTIN 4029713049621
Manufacturer number 1922540
L-Number L40510 2671

Description

Version:

  • From measuring range 12 mm with carbide tipped measuring faces
  • From measuring range 12 mm for through and blind holes

Description:

Measuring head for 3 point internal micrometers 150 - 175 mm

Feature:

  • Measuring range (mm): 150 - 175

Standard:

DIN 863-4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart