Compound action end cutters, 340 mm

Article no.: 191A.22EL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 191A.22EL
EAN / GTIN 3148511443101
Manufacturer number 191A.22EL
L-Number L60130 644

Description

Description:

  • Large cutting range with little effort due to the lever system: piano wire 200 kg/mm², diameter 2.5 mm
  • Red lacquered

Feature:

  • B [mm]: 48
  • C [mm]: 9
  • d max [mm]: 2.5
  • E [mm]: 17
  • H [mm]: 34
  • L [mm]: 210
  • [g]: 660

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart