Metal tool box ∙ with assortment ∙ 79-pieces ∙ 0.5 x 2.8 – 1.2 x 6.5 ∙ 2 – 22 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10 – T40
Product details
Technical Data
Type of product | Tool transport system |
Identification & Classification
Article number |
190/79
Copy |
|
EAN / GTIN |
4000896205721
Copy |
|
Manufacturer number |
190/79
Copy |
|
L-Number |
L60140 5227
Copy |
|
Manufacturer | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com |
Description
Description:
- Tool box 190 L, complete with assortment and padlock
- 1 spacious bottom compartment, 4 side compartments which can be folded out
- Lockable with padlock (included)
- Sturdy and blue/black design
- Stove-enamelled in HAZET blue / black
- Wrench size: ∙ 0,5 x 2,8 – 1,2 x 6,5 ∙ 2 – 22 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T10 – T40
- Dimensions / length: 575 mm x 210 mm x 245 mm
- Number of tools: 79
Supplied with:
Metal tool box ∙ empty 190L
Double open-end wrench 450N-8X9 ∙ 450N-10X11 ∙ 450N-12X13 ∙ 450N-14X15 ∙ 450N-16X17 ∙ 450N-18X19 ∙ 450N-21X22
Flat chisel 730-6
Centre punch 746-1
Drift pin 748B-3 ∙ 748B-4
Screwdriver 810-30 ∙ 810-40 ∙ 810-55 ∙ 810-65
Screwdriver 810-PH1 ∙ 810-PH2
Bit holder 810SPC-6.3
Voltmeter 839-1
Socket ∙ hexagon 880-10 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19
HiPer fine-tooth reversible ratchet 8816HP
Extension 8821-3 ∙ 8821-6
Combination pliers 1850M-22
Offset screwdriver set 2100/7R
Offset screwdriver 2100-02 2100-025 2100-03 2100-04 2100-05 2100-06 2100-08
BluGuard Engineer's hammer 2140-30
Measuring tape 2154N-3
Universal knife 2157
Screwdriver bit set 2240N/36
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2208N-6 2208N-8 2208N-9 2215N-PH1 2215N-PH2 2215N-PH3 2216N-PZ1 2216N-PZ2 2216N-PZ3 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223N-T20H 2223N-T30H
Adapter 2239N-6
Adapter 2250-2