Pliers Lineman 8-200

Article no.: 187.20SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 187.20SR
EAN / GTIN 3148518639316
Manufacturer number 187.20SR
L-Number L60130 7970

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy
  • For your safety, FACOM uses moulded-on, anti-static PVC coatings,
  • which suppress any sparking
  • cutting edges specially designed for easy cutting and longer tool life

Feature:

  • B [mm]: 28
  • E [mm]: 12
  • L [mm]: 200
  • [g]: 405

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart