Lockring pliers ∙ Length: 538 mm

Article no.: 1846C-5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1846C-5
EAN / GTIN 4000896081332
Manufacturer number 1846C-5
L-Number L60140 545

Description

Description:

Application:
Quick-releasing locking mechanism for holding the respective removal or installation position
  • Straight jaws for outside lockrings (shafts)
  • Shanks made of sheet steel
  • Tips tempered, screwed, replaceable
  • Straight design (form A)
  • For outside lockrings
  • Surface: powder coated
  • Made in Germany
  • Dimensions / length: 538 mm
  • Net weight: 1.76 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart