Snipe nose pliers ∙ Length: 165 mm

Article no.: 1841MA-22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 1841MA-22
EAN / GTIN 4000896144754
Manufacturer number 1841MA-22
L-Number L60140 702

Description

Description:

  • Flat round shape, induction-hardened cutting edges
  • Straight design
  • Cutting edge hardness: 60 HRC
  • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
  • Surface: polished, blasted
  • DIN ISO 5745
  • Made in Germany
  • Dimensions / length: 165 mm
  • Net weight: 0.15 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart