VDE half-round long straight nose pliers, 200 mm

Article no.: 183AE.20VE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 183AE.20VE
EAN / GTIN 3662424099694
Manufacturer number 183AE.20VE
L-Number L60130 9774

Description

Description:

  • This new type of pliers can strip insulation and pull nails.
  • Abisolating and feeding grooves for 1.5 mm2, 2 mm2 and 4 mm2 insulated copper wire.
  • Wider handle provides more comfort, users report 25% improvement.
  • Simplifies the gripping position and reduces tension during highly repetitive use.
  • Abisolating pliers with slim jaws
  • Made in France by a team with a passion for pliers in our Laissey factory to the strictest standards

Feature:

  • D [mm]: 200
  • L1 [mm]: 55
  • B [mm]: 200
  • [g]: 60

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart