Heavy-duty cable stripping tool

Article no.: 1830856
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 1830856
EAN / GTIN 4010886855225
Manufacturer number 1830856
L-Number L60160 5220

Description

Description:

  • Compact and user-friendly, even in the most difficult conditions
  • For cables (up to 40 mm Ø) with any kind of insulation
  • Blade can be locked in one of three positions (circular, straight or spiral cuts)
  • Cable capacity: 4.5 - 40 mm Ø
  • Insulation thickness: up to 4.5 mm
  • Dimensions:
  • with small cable hook: 150 x 42 x 30.5 mm
  • with large cable hook: 167 x 52 x 30.5 mm
  • E-8147 = Spare blade
  • Spare blade available

Feature:

  • 1000 V insulated: no
  • Cable diameter: 4,5-40 mm
  • Material: Plastic
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: black
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart