Module insert for end sleeves

Article no.: 1830627
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 1830627
EAN / GTIN 4010886855010
Manufacturer number 1830627

Description

Description:

for conductor end-sleeves

Feature:

  • 1000 V insulated: no
  • Connector type: Wire end ferrules
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no
  • Wire cross-section [mm²]: 35-50
  • Wire gauge AWG: 2-0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart