Module insert for non-insulated terminals

Article no.: 1830589
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1830589
EAN / GTIN 4010886854976
Manufacturer number 1830589

Description

Description:

for non-insulated terminals

Feature:

  • Non-sparking version: no
  • Contents (number of pieces): 1 pcs.
  • Cable cross-section [mm²]: 0,75-1,5-2,5
  • Net weight [kg]: 0,076 kg
  • REACH registration available: no
  • Connector type: uninsulated terminals

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart