Heavy-duty belt set

Article no.: 1818198
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 1818198
EAN / GTIN 4010886854655
Manufacturer number 1818198
L-Number L60160 5357

Description

Description:

  • Fits waist size from 80-120 cm (32″-48″)
  • Basic belt from leather
  • All inclusive: Holster, hammer holder, 2 pockets and mobile phone holder (available separately WT 1056 7-1)
  • All inclusive: machine holster, hammer carrier, 2 chamber pockets and mobile phone pocket - also available separately No. WT 1056 7-1

Feature:

  • 1000 V insulated: no
  • Dynamic load capacity [kg]: 12 kg
  • Load capacity (max.) [kg]: 12 kg
  • REACH registration available: no
  • Total height [mm]: 70 mm
  • Total length [mm]: 1.330 mm
  • Total width [mm]: 330 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart