{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 400 mm | |
Thickness | 4 mm | |
Tool material | Carbide | |
Bore ⌀ | 30 mm | |
No. of teeth Z | 72 | |
Pitch t | 18.5 mm | |
Number of drive holes | 2 | |
Drive hole ⌀ | 11 mm | |
Drive hole pitch circle | 63 mm | |
suitable for saw makes | Kaltenbach | |
Components | Carbide | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 179600 400X30G | |
EAN / GTIN | 4045197096098 | |
Manufacturer number | 179600 400X30G |