{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 370 mm | |
Thickness | 3.6 mm | |
Tool material | Carbide | |
Bore ⌀ | 50 mm | |
No. of teeth Z | 96 | |
Pitch t | 12.1 mm | |
Number of drive holes | 4 | |
Drive hole ⌀ | 15 mm | |
Drive hole pitch circle | 80 mm | |
suitable for saw makes | Kaltenbach | |
Components | Carbide | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 179600 370X50M | |
EAN / GTIN | 4045197096067 | |
Manufacturer number | 179600 370X50M |