Fixed castor

Article no.: 178N-09
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hub cap

Identification numbers & Classifications

Article number 178N-09
EAN / GTIN 4000896203284
Manufacturer number 178N-09
L-Number L60140 5777

Description

Description:

  • Fixed castor ∙ black ∙ ⌀ 125 mm (model year → 31/12/2020)
    For HAZET Tool trolley Assistent 178N tool trolleys
  • Tightening torque: 15 Nm
  • Made in Germany

Disclaimer

Unsuitable or defective spare parts or improper part installation may cause damage, malfunction or total failure of the tool.
The use of non-approved spare parts will void all warranty, service, compensation and liability claims against the manufacturer or the manufacturers agents, distributors and sales representatives.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart