Universal puller ∙ 3-arm

Article no.: 1789-32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1789-32
EAN / GTIN 4000896147731
Manufacturer number 1789-32
L-Number L60140 3311

Description

Description:

Application:
Removing sprockets and ball bearings
  • Puller hooks can be used from both sides; hooks with one narrow side for areas with restricted access
  • Automatic gripping of the puller hooks
  • 3-arm design
  • Surface: galvanised
  • Made in Germany
  • Net weight: 7.5 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart