Internal extractor set ∙ 5-pieces

Article no.: 1788T/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 1788T/5
EAN / GTIN 4000896133666
Manufacturer number 1788T/5
L-Number L60140 2016

Description

Description:

  • Internal extractor set, contents:
    1788T-1 ∙ 1788T-8.5
    1788T-15 ∙ 24 ∙ 36
  • Titanium-nitrided surface extra hard and wear-resistant
  • For tightly-packed ball bearings, rings, bushings and shaft seals Simmer®
  • Flexible material
  • Absolutely precise manufacturing accuracy providing a higher power transfer
  • High ease of use
  • Only 4 Internal Extractors allow to cover the range from 5 to 36 mm
  • To be used sliding hammer or counter stay
  • Well-composed set
  • Hard and wear-resistant titanium nitrided surfaces providing a better and heat-resistant surface protection
  • Application:
  • Insert internal extractor into bearing and screw in spindle
  • The sharp shells press behind the part to be removed
  • Place sliding hammer or counter stay in position
  • Plastic box
  • Made in Germany
  • Net weight: 1.16 kg
  • Number of tools: 5

Supplied with:

Impact extractor 1788T-1

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart