Setting Ring 0,7″ Steel

Article no.: 177-183
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturing tolerance of the bore ±0.0004 mm
Material Steel
Type of product setting ring

Identification numbers & Classifications

Article number 177-183
EAN / GTIN 4946368038483
Manufacturer number 177-183
L-Number L40010 14818

Description

Description:

Inch

Feature:

Inch/Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart