Metal band saw blade 27×2450, TPI: 4/6H

Article no.: 173580 4/6H
Copy
Price per 1 Piece (12.99 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 3 Piece
    £31.82 / 1 Piece
    (12.99 £ / 1 Metre)
  • from 5 Piece
    £26.51 / 1 Piece
    (10.82 £ / 1 Metre)
Do you want to order more than one article? To quick entry
  • Minimum order quantity 3 Piece
Price for 3 Piece: 95.46 £
Available in 3-4 weeks

Select article variation and quantity

TPI Unit price incl. VAT

Availability

  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 10 degrees
Width 27 mm
Thickness 0.9 mm
Length 2,450 mm
Type of product Metal band saw blade

Identification & Classification

Article number 173580 4/6H
Copy
EAN / GTIN 2050001962157
Copy
Manufacturer number 17290270904600-02450
Copy
Manufacturer/responsible person ROBERT RÖNTGEN GmbH & Co. KG, Auf dem Knapp 44, 42855 REMSCHEID, Germany, www.roentgen-saw.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
100
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
85
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
65
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
55
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
35
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
20
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
30
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
20
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
20
GG(G)
suitable for / [m/min]
K
ISO code:
40
CuZn
suitable for / [m/min]
N
ISO code:
60
Uni
suitable for / [m/min]
 
Oil
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
wet minimum
suitable for / [m/min]
 

Description

Version:

X-RAY − bi-alfa-cobalt: High-performance bi-metal band saw blade with M42 high-speed alloy steel (HSS, 67-69 HRC) tooth tips and a high-alloy spring steel backing.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart