Tool module with tool assortment

Article no.: 1733419
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1733419
EAN / GTIN 4010886840337
Manufacturer number 1733419
L-Number L60160 696

Description

Description:

  • For models 2005, workster, 2430 and 1504 XL with distance module 1500 ED-70 S
  • Dimensions: W 475 x D 77 x H 40 mm

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: Check tool module for WORKMO or L-BOXX 136
  • Total height [mm]: 40 mm
  • Total length [mm]: 77 mm
  • Total width [mm]: 475 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart