Work jacket uvex multifunction Grey/Dark grey 106/110

Article no.: 1724224
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour grau / dunkelgrau
Type of product Work jacket

Identification numbers & Classifications

Article number 1724224
EAN / GTIN 4049358428773
Manufacturer number 1724224
L-Number L01660 485

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Multi-functional protective clothing
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 106/110

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart