{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 300 mm | |
TPI | 6 | |
Tool material | HSS | |
Tooth type | normal | |
Width | 25 mm | |
Thickness | 1.6 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number |
171000 300/6
Copy |
|
EAN / GTIN |
4045197094766
Copy |
|
Manufacturer number |
171000 300/6
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |