Heavy duty combination pliers

Article no.: 1698877
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 1698877
EAN / GTIN 4010886837986
Manufacturer number 1698877
L-Number L60160 6032

Description

Description:

  • Acc. to DIN ISO 5746
  • For heavy continuous use
  • High leverage for easier work
  • Induction hardened precision cutting edges, extra long, cutting edge hardness 62 - 64 HRC
  • For round and flat material
  • TL = steel-grey, with blue dipped non-slip handles
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • JC = chrome-plated, with 2-component handle covers
  • Forceps means 35% less effort
  • Gripping surface with file-cut for a particularly effective hold
  • Roughly toothed gripping surfaces for securely holding screws, pipes etc.

Feature:

  • 1000 V insulated: no
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting edge shape: With facet
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 11,0 mm
  • Head width 1 [mm]: 25,6 mm
  • Jaw length L3 [mm]: 38 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Tip width W4 [mm]: 6,5 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart