Disc Micrometer, Non-Rotating Spindle ″3-4″″, D=20mm″

Article no.: 169-208-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 169-208-10
EAN / GTIN 4946368847627
Manufacturer number 169-208-10

Description

Description:

This Disc Micrometer has a non-rotating spindle and allows you measure a range of different materials. It offers you the following benefits: It features a non-rotating spindle and disc-shaped measuring surfaces. Measuring the root tangent length of spur and helical gears. Measurable range of gear pitch: 0,5-6 module. It‘s suitable for measuring materials such as felt, rubber, cardboard and fabric.

Feature:

Range: 3 - 4″
Accuracy: ±0,0003″
Graduation: 0.001″
Inch metric: Inch
Supplied: Box included, setting standard (from 25 mm), key.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart