Combination hammer KOMBI-PLUS R

Article no.: 1687883
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 1687883
EAN / GTIN 4010883101851
Manufacturer number 1687883
L-Number L60160 2049

Description

Description:

  • Universal use for service and assembly work
  • With all advantages of a recoilless hammer with higher impact
  • Less energy necessary, easier working
  • With exchangeable splinter-proof, shatter-proof and wear-resistant polyamide head (E 247), 75 Shore D, tested to -20 °C
  • With hickory handle (E 247 H)
  • DBGM (German utility patent)

Feature:

  • 1000 V insulated: no
  • Design: Shatterproof, breakproof and wear-resistant polyamide heads, 75 Shore D, tested down to -20° C
  • Handle material: Hickory
  • Hardness [Shore-D]: 75 Shore-D
  • Head Ø 1 [mm]: 40 mm
  • Material: Polyamide (PA)
  • Total height [mm]: 41 mm
  • Total length [mm]: 330 mm
  • Total width [mm]: 110 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart