45° angled nose outside Circlips® pliers, 19-60 mm

Article no.: 167A.18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 167A.18
EAN / GTIN 3148518232692
Manufacturer number 167A.18
L-Number L60130 3578

Description

Description:

  • Piano wire ends: very torsion-resistant
  • Long tips angled at 10° to optimally hold the retaining rings
  • Colour code: Time-saving
  • Covers made of non-slip granite PVC

Feature:

  • d [mm]: 1.8
  • d min - max. [mm]: 19 - 60
  • L [mm]: 175
  • [g]: 175

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart