Universal set ∙ Cross recess profile PH, Slot profile, Inside hexagon profile ∙ 24-pieces ∙ 0.4 x 2.5 – 1.2 x 8 ∙ 1.5 – 10 ∙ PH1 – PH3

Article no.: 163-120/24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 163-120/24
EAN / GTIN 4000896153572
Manufacturer number 163-120/24
L-Number L60140 96

Description

Description:

  • HAZET Safety-Insert-System (SIS)
  • Output: Cross recess profile PH, Slot profile, Inside hexagon profile
  • Wrench size: ∙ 0,4 x 2,5 – 1,2 x 8 ∙ 1,5 – 10 ∙ PH1 – PH3
  • Dimensions / length: 519 mm x 342 mm
  • Net weight: 3.7 kg
  • Order system size: 3/3 (519 x 342 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 24

Supplied with:

Flat chisel 730-3 ∙ 730-6
Centre punch 746-1
Drift pin 748B-3 ∙ 748B-4 ∙ 748B-5 ∙ 748B-6
Universal pliers 760-2
Screwdriver 801NK-55
Screwdriver 801NK-PH2
Screwdriver trinamic 803-25 ∙ 803-30 ∙ 803-35 ∙ 803-40 ∙ 803-65 ∙ 803-80
Screwdriver trinamic 803-PH1 ∙ 803-PH2 ∙ 803-PH3
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MB-33
Combination pliers 1850M-22

Offset screwdriver set 2105LG/9H
Offset screwdriver 2105LG-015 2105LG-02 2105LG-025 2105LG-03 2105LG-04 2105LG-05 2105LG-06 2105LG-08 2105LG-10

BluGuard Engineer's hammer 2140-50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart