Dismantling Tool with scalpel blade shock-resistant plastic body 130 mm

Article no.: 16 20 28 SB
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 16 20 28 SB
EAN / GTIN 4003773060468
Manufacturer number 16 20 28 SB
L-Number L70010 863

Description

Description:

  • for stripping all common round cables
  • self-tightening holding lever
  • with adjusting screw for cutting depth adjustment
  • turnable blade for circular and longitudinal cutting
  • spare blade inside the handle
  • secure grip due to soft component material on handle and holding lever to avoid slipping

Feature:

  • Stripping capacities (diameter): Ø 8.0 - 28.0mm
  • shock-resistant plastic body

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart