Craftsman Trousers with stretch C148

Article no.: 159013438699C148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 148
Type of product Work trousers

Identification numbers & Classifications

Article number 159013438699C148
EAN / GTIN 7330509621622
Manufacturer number 159013438699C148

Description

Version:


Main material
60% cotton, 40% polyester, canvas, 340 g/m²

Pockets
Back pockets with bellow
Knee protection pockets
Reinforced ruler pocket with knife holder and pen pocket
Leg pocket with bellows, pen pocket, Flex-phone pocket and two large pockets were one is with zippered, removable ID card pocket
Insert pocket with stretch panel
Nail pockets - with tool holders and extra pockets with zip

Details
Removable ID pocket
Wide loops at back and sides, Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back
Knife holder with button
Plastic zipper fly
Inner leg seam with 3-needle stitching
Metal buttons
D ring in waistline

Reflex
Reflective detail on legs

Reinforcement
CORDURA®-stretch reinforced kneepockets, Reinforced nail pockets, putty knife pocket, back pockets and back on the leg bottom

Functionality
Stretch panels on back yoke, front pockets, knee and on back knee

Finish
Leg bottom with reinforcement on back

Description:

Advanced canvas material in traditional craftsman trousers. When the requirements of durable, comfort and practical details control on the choice of the work clothes. The trousers have a narrower fit and the material is a canvas fabric which is heavy yet lightweight and airy. The stretch panels in the yoke and pocket opening with reinforced kneepad pockets in CORDURA® stretch fabric make the trousers flexible and perfectly suited to work with lots of movement. In addition, these trousers have a number of smart and functional details, such as extra pockets with zips for safe storage, easily accessible phone pocket in stretch material suitable for most mobile phones and discreete, black reflective details on the calf.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart