Centre punch

Article no.: 1568396
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centre punches

Identification numbers & Classifications

Article number 1568396
EAN / GTIN 4010883101080
Manufacturer number 1568396
L-Number L60160 759

Description

Description:

Vanadium Steel

Feature:

  • 1000 V insulated: no
  • Design: Carbide tip
  • Impact head diameter [mm]: 4 mm
  • Material: Vanadium steel
  • Point angle [mm]: 90 °
  • REACH registration available: no
  • Shank-Ø: 12 mm
  • Tip Ø: 4 mm
  • Total length [mm]: 130 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart