Patented ball bearing set of pullers PLUS

Article no.: 1553550
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 1553550
EAN / GTIN 4036976112030
Manufacturer number 1553550
L-Number L60160 5885

Description

Description:

  • Using the GEDORE ball bearing extractor, the removal of shaft-mounted ball bearings in a housing is now possible without any problems
  • The design allows a PLUS in effectiveness and productivity through a maximum of functionality in combination with simplified handling
  • This tool is easy to use: The legs are fixed in the slot
  • The self-locking arrangement means that the force applied is 100 % utilised
  • Secure at all times against slipping off - and a straight pulling force for precise working
  • Suitable for more than 40 standard ball bearings up to 6311
  • 1.92/2 for bearings: 6011-6012, 6206-6212, 6305-6311, 6403-6407

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • REACH registration available: no
  • Reversible arms available: no
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart